Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Free Standing Web Guide 12.00 in - For Use With Web Guide Systems, Powder Paint Finish, Infrared Sensor
MI ITEM #02508588
MFR #887111

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
887111 WG-12-E-NA-16-P-B

Specifications

  • Parts Category
    Web Guide & Alignment Systems
  • For Use With Series
    Web Guide Systems
  • Function
    Free-Standing Web Guide
  • Series
    Size 12
  • Finish
    Powder Paint
  • Sensor Type
    Infrared
  • Sensor
    PH-16
  • Number of Sensors
    2
  • Sensor Location
    Both Sides
  • Stroke
    2.00 in
  • Actuator Unloaded Max Velocity
    1.00 in/s
  • Maximum Web Tension
    5 in
  • Controllers
    AE120 - Not Included
  • Roller Width
    12.00 in
  • Max Recommended Web Width
    10 in
  • Cable Length
    16 ft
  • Manufacturer Product Page
  • Weight
    55.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text