Motion
912674
Web Guide Controller - For Use With Web Guide Systems, 32 to 122 °F Temperature Range
Mi Item #02508592
MFR #912674
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Web Guide Controller - For Use With Web Guide Systems, 32 to 122 °F Temperature Range
Mi Item #02508592
MFR #912674

Mfr description
912674 AE120 CONTROLLER,AMPLIFIER
  • Compact self-contained controller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.10 lbs

Details

  • Additional Details
    Can be used with all of Nexen's pivoting web guides. Not for use with linear actuators (insufficient current).
  • For Use With Series
    Web Guide Systems
  • Function
    Web Guide Controller
  • Input Power
    100-240 V ac 50/60 Hz @ 100 Watts
  • Manufacturer Product Page
  • Outputs
    24 VDC, 1.3 amps
  • Parts Category
    Controls, Sensors, & Panels
  • Series
    AE120
  • Temperature Range
    32 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)