Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Free Standing Web Guide 18.00 in - For Use With Web Guide Systems, Chrome Plated Finish
MI ITEM #02508598
MFR #964104

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
964104 18" WEB

Specifications

  • Parts Category
    Web Guide & Alignment Systems
  • For Use With Series
    Web Guide Systems
  • Function
    Free-Standing Web Guide
  • Series
    Size 18
  • Finish
    Chrome Plated
  • Sensor
    None
  • Stroke
    2.00 in
  • Actuator Unloaded Max Velocity
    1.00 in/s
  • Maximum Web Tension
    5 in
  • Controllers
    GC300 - Not Included
  • Roller Width
    18.00 in
  • Max Recommended Web Width
    16 in
  • Cable Length
    16 ft
  • Manufacturer Product Page
  • Weight
    143.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text