Motion
964111
Web Guide - For Use With Web Guide Systems, Chrome Plated Finish, Infrared Sensor
Mi Item #02508601
MFR #964111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Web Guide - For Use With Web Guide Systems, Chrome Plated Finish, Infrared Sensor
Mi Item #02508601
MFR #964111

Mfr description
964111 21" WEB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Recommended Web Width
    19 in
  • Maximum Web Tension
    5 in
  • Roller Width
    21 in
  • Stroke
    2.00 in

Details

  • Actuator Unloaded Max Velocity
    1.00 in/s
  • Controller Mounting
    Left Side
  • Controllers
    AE120 - Included
  • Finish
    Chrome Plated
  • For Use With Series
    Web Guide Systems
  • Function
    Self-Contained Pivoting Web Guides
  • Input Power
    100-240 V ac 50/60 Hz @ 100 Watts
  • Manufacturer Product Page
  • Number of Sensors
    1
  • Parts Category
    Web Guide & Alignment Systems
  • Sensor
    PH-16
  • Sensor Location
    Right Side
  • Sensor Type
    Infrared
  • Series
    Size 21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)