Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Web Guide - For Use With Web Guide Systems, Chrome Plated Finish, Infrared Sensor
MI ITEM #02508623
MFR #964140

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
964140 32" WEB

Specifications

  • Parts Category
    Web Guide & Alignment Systems
  • For Use With Series
    Web Guide Systems
  • Function
    Self-Contained Pivoting Web Guides
  • Series
    Size 32
  • Finish
    Chrome Plated
  • Sensor Type
    Infrared
  • Sensor
    PH-16
  • Number of Sensors
    1
  • Sensor Location
    Left Side
  • Stroke
    2.00 in
  • Actuator Unloaded Max Velocity
    1.00 in/s
  • Maximum Web Tension
    5 in
  • Controllers
    AE120 - Included
  • Controller Mounting
    Right Side
  • Roller Width
    32 in
  • Max Recommended Web Width
    30 in
  • Input Power
    100-240 V ac 50/60 Hz @ 100 Watts
  • Manufacturer Product Page
  • Weight
    211.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought