Motion
45X75X10
Nitrile Oil Seal - Solid, 1.772 in Shaft Dia., 2.953 in OD, 0.394 in Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02508773
MFR #45X75X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.772 in Shaft Dia., 2.953 in OD, 0.394 in Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02508773
MFR #45X75X10

Mfr description
45X75X10 HMS4 R NITRILE SEAL
  • Rubber O.D.
  • Spring-Loaded
  • Single-Lip.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.953 in
  • Overall Width
    0.394 in
  • Shaft Diameter
    1.772 in
  • Weight
    0.10 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMS4 Design
  • Design Type
    HMS4
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311902465
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)