Motion
801445
Input Unit - For Use With FMCBES-110-14 Series Clutch/Brake, FMCBE-110-14 Series Clutch/Brake, Straight Shaft, 14 mm Output Shaft, 1500 rpm, Nickel Plated Finish, 71A and 71B Frame Size
MI ITEM #02508838
MFR #801445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FMCBES-110-14 Series Clutch/Brake, FMCBE-110-14 Series Clutch/Brake, Straight Shaft, 14 mm Output Shaft, 1500 rpm, Nickel Plated Finish, 71A and 71B Frame Size
MI ITEM #02508838
MFR #801445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
801445 FMIU-110-14 INPUT UNIT,14

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    FMCBE-110-14 Series Clutch/Brake, FMCBES-110-14 Series Clutch/Brake
  • Bore Style
    Straight Shaft
  • Output Shaft Diameter
    14 mm
  • Max Rpm
    1500 rpm
  • Series
    FM 110-14 Input Unit
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Frame Size
    71A and 71B
  • Input Shaft Diameter
    14 mm in
  • Manufacturer Product Page
  • UPC_NO
    662284223881
  • Weight
    7.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought