Motion
AK56H  SHEAVE

DODGE
AK56H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 5.4500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02508849
MFR #AK56H SHEAVE
Your Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK56H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 5.4500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02508849
MFR #AK56H SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.58/each(List $67.37)

Overview

Mfr description
MAL54 SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Datum Diameter
    5.4500 in
  • Pulley Construction
    Web
  • Manufacturer Upc Number
    775829027131
  • UPC_NO
    775829027131
  • Weight
    2.75 lbs
  • Series
    MAL
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought