Motion
AK79H  SHEAVE

DODGE
AK79H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 7.7500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02508854
MFR #AK79H SHEAVE
Price$87.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK79H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 7.7500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02508854
MFR #AK79H SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.39/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Datum Diameter
    7.7500 in
  • Face Width  
    0.7500 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    7.7500 in
  • Weight
    3.35 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Manufacturer Upc Number
    775829027216
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • Series
    MAL
  • UPC_NO
    775829027216

Overview

Mfr description
MAL 77 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought