Motion
SNL 3134

SKF
SNL 3134

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02508963
MFR #SNL 3134
Price$4,542.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 3134

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02508963
MFR #SNL 3134

Mfr description
SNL 3134 HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,542.95/each

Specifications

Dimensions

  • Base To Bore Centerline  
    170 mm
  • Base Width
    7.09 in
  • Bolt Center To Center Length
    430 mm
  • Compatible Bore Diameter
    5.9375 in, 6.0000 in, 150 mm
  • Overall Height  
    333 mm
  • Overall Length  
    510 mm
  • Overall Width  
    230 mm
  • Weight
    153.22 lbs

Details

  • Compatible Bearing Series Part Num
    23134CCK/W33, 23234CCK/W33, C3134 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571676739

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)