Motion
SEHB-32RC CR

SEALMASTER
SEHB-32RC CR

Hanger Ball Bearing Unit - 2.0000 in ID, 4.3750 in OD, 2.0313 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #02508965
MFR #SEHB-32RC CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-32RC CR

Hanger Ball Bearing Unit - 2.0000 in ID, 4.3750 in OD, 2.0313 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #02508965
MFR #SEHB-32RC CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SEHB-32RC CR HANGER BRG
  • Single lip contact seal with black oxide bearing races Fluoropolymer coated cast iron housing for corrosion resistance. Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

Specifications

  • Bore Diameter
  • Housing Material
    Flouropolymer Coated Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    4.3750 in
  • Overall Height
    5.4380 in
  • Overall Width
  • Bore Type
    Straight
  • Finish Coating
    Polymer
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Operating Temperature Range
    220 °F
  • Thread Size
    1 - 11 1/2 in
  • Thread Length
    0.8100 in
  • Seal Type
    Contact Seal
  • Series
    SEHB
  • Replacement Bearing
    2-2C
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    SEHB-32RC CR
  • Manufacturer Upc Number
    662461301340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text