Motion
3211S
Road Hustler® Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, Select B Grade, Unlined, Color Beige
MI ITEM #02509169
MFR #3211S
Price$10.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, Select B Grade, Unlined, Color Beige
MI ITEM #02509169
MFR #3211S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.28/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Unlined
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Grain Cowskin Leather Keystone Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • EN388
    3
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant, Puncture-Resistant
  • Protection Type
    General Protection
  • Series
    3211
  • Stitching Material
    Cotton
  • Thumb Style
    Keystone

Overview

Mfr description
3211S COW GRAIN DRIVERS GLOVE W/KEYSTONE
  • Slip-on cuffs
  • Color-coded hem to identify size
  • Color: Beige cow leather
  • Applications: Operators for construction equipment, farm equipment and forklifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general-purpose applications requiring greater dexterity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought