Motion
SX09A99LLU

NTN
SX09A99LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 118 mm OD, 32 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02509194
MFR #SX09A99LLU
Price$176.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX09A99LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 118 mm OD, 32 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02509194
MFR #SX09A99LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.83/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    118 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    SX09A99LLU BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The SX09A99LLU is a 45 mm bore radial deep groove ball bearing with a 118 mm outside diameter and 32 mm width, double sealed for heavy-duty use.
  • Manufacturer Catalog Number
    SX09A99LLU
  • Manufacturer Upc Number
    4547359499216
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359499216

Overview

Mfr description
SX09A99LLU BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought