1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTH BY HONEYWELL
12658/BL
Bib Apron - Vinyl Material, Blue Color, 48 in Long, Splash Protection
MI ITEM #
02509265
MFR #
12658/BL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Aprons
NORTH BY HONEYWELL 12658/BL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTH BY HONEYWELL
12658/BL
Bib Apron - Vinyl Material, Blue Color, 48 in Long, Splash Protection
MI ITEM #
02509265
MFR #
12658/BL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1265/8BLU FROSTED VINYL BIB APRON
Specifications
Garment Type
Bib Apron
Garment Use
Splash Protection
Length
48 in
Material
Vinyl
Color
Blue
Material Thickness
8 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought