Motion
7566
V-Belt Idler Pulley - 17 mm Bore, 6.03 in OD, A Section, 1 Groove
Mi Item #02509511
MFR #7566
Price$37.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 17 mm Bore, 6.03 in OD, A Section, 1 Groove
Mi Item #02509511
MFR #7566

Mfr description
VA6001 PULLEY
  • Designed for strength and durability; use with standard A, B and 5V section V belts in a variety of industrial applications
  • Radial supporting ribs provide additional belt support and prevents groove deformation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.13/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    17 mm
  • Outside Diameter
    6.0300 in
  • Weight
    0.485 lb

Details

  • Number Of Belt Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • UPC_NO
    662345004855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)