Motion
DG5V-7-6C-M-U-B5-40

VICKERS BY DANFOSS
DG5V-7-6C-M-U-B5-40

02-352817 Directional Control Valve - Pilot Actuation, 4-Way, D07 Valve, 80 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #02509556
MFR #DG5V-7-6C-M-U-B5-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-7-6C-M-U-B5-40

02-352817 Directional Control Valve - Pilot Actuation, 4-Way, D07 Valve, 80 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #02509556
MFR #DG5V-7-6C-M-U-B5-40

Mfr description
DG5V7-6C-M-U-B5-40 CARTRIDGE INSERT
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    182 mm
  • Overall Length
    200 mm
  • Overall Width
    95.2 mm
  • Size (ISO-4401)
    D07
  • Valve Size
    D07

Details

  • Actuation
    Pilot
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    40
  • Electrical Connection
    ISO 4400 (DIN 43650) Mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Ambient Temperature
    +150 °F
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Subplate
  • Seal Material
    Buna-N
  • Series
    DG5V-7 40 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (P Blocked, A & B to T)
  • T Port Pressure Rating
    3045 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)