Motion
1164X12M
USA Sealing Fitting - 3/4 in x 3/4 in x 3/4 in Push Connect Union Tee
MI ITEM #02509573
MFR #1164X12M
Price$55.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Fitting - 3/4 in x 3/4 in x 3/4 in Push Connect Union Tee
MI ITEM #02509573
MFR #1164X12M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.57/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    3/4 in x 3/4 in x 3/4 in Push Connect Union Tee
  • End 1 Style
    Push to Connect
  • End 2 Style
    Push to Connect
  • End 3 Style
    Push to Connect

Overview

Mfr description
1164 X 12M FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought