Motion
B6015H
Idler Roller Chain Sprocket - 60 / 3/4 in, 1 Strand, 0.6350 in Bore, 15 Teeth, Steel Material
Mi Item #02509603
MFR #B6015H
Price$73.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 60 / 3/4 in, 1 Strand, 0.6350 in Bore, 15 Teeth, Steel Material
Mi Item #02509603
MFR #B6015H

Mfr description
B6015H IDLER SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.6350 in
  • Length Through Bore  
    0.7200 in
  • Outside Diameter  
    3.9800 in
  • Pitch  
    0.7500 in

Details

  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)