Motion
02230B

Nicholson
02230B

American Pattern File - Round for Chainsaws Shape, 8 in Length
Mi Item #02509711
MFR #02230B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
02230B

American Pattern File - Round for Chainsaws Shape, 8 in Length
Mi Item #02509711
MFR #02230B

Mfr description
02230B-1 FILE, CHAINSAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    7/32 in
  • Length  
    8.0000 in
  • Width/Diameter  
    0.2188 in

Details

  • Application
    For Sharpening Chainsaw Chain
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Cut On Edge
    Un-Cut
  • Finish Coating
    Uncoated
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)