Motion
02229B

Nicholson
02229B

American Pattern File - Round for Chainsaws Shape, 8 in Length
MI ITEM #02509713
MFR #02229B
List Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
02229B

American Pattern File - Round for Chainsaws Shape, 8 in Length
MI ITEM #02509713
MFR #02229B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.38/each for your price

Overview

Mfr description
02229B FILE, CHAINSAW
  • American pattern round chainsaw file
  • Round shape, knurl cut, more aggressive sharpening
  • Tighten tension on chain to firmly support cutters when filing
  • File from inside to outside of cutter
  • Place file against beveled cutting surface of teeth 20° to 45° with saw
  • Follow saw manufacturers' specifications
  • Sharpen all left hand cutters on one side of chain
  • Then move to the other side and file all the right hand cutters
  • Check depth gauge height every 2 or 3 sharpenings
  • Height between cutting teeth and depth gauge is between .020" to .030"

Specifications

  • Shape
    Round
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Application
    For Sharpening Chainsaw Chain
  • Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought