Motion
02144N

Nicholson
02144N

American Pattern File - Round Shape, 6 in Length
Mi Item #02509720
MFR #02144N
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
02144N

American Pattern File - Round Shape, 6 in Length
Mi Item #02509720
MFR #02144N

Mfr description
02144 FILE, CHAINSAW
  • American pattern round chainsaw file
  • Round shape, knurl cut, more aggressive sharpening
  • Tighten tension on chain to firmly support cutters when filing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Length  
    6 in
  • Overall Length
    7.8100 in
  • Width/Diameter  
    0.1190 in

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Finish Coating
    Uncoated
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)