Motion
KA15M
Rail Plug - 30 mm, 35 mm Rail, For Use With 30 mm & 35 mm Guideway
Mi Item #02510131
MFR #KA15M
Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rail Plug - 30 mm, 35 mm Rail, For Use With 30 mm & 35 mm Guideway
Mi Item #02510131
MFR #KA15M

Mfr description
KA15-M BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.83/each

Specifications

Dimensions

  • Rail Size
    30 mm, 35 mm
  • Weight
    0.01 lbs

Details

  • For Use With
    30 mm & 35 mm Guideway
  • Manufacturer Product Page
  • Material
    Brass
  • Plug Material
    Brass
  • UPC_NO
    4012802461756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)