Motion
CU20-50D
Compact Cylinder, Bore Size 20 mm, Stroke 50 mm
MI ITEM #02510295
MFR #CU20-50D
List Price$36.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 20 mm, Stroke 50 mm
MI ITEM #02510295
MFR #CU20-50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.42/each for your price

Overview

Mfr description
CU20-50D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
  • Space saving
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Additional Details
    The series CU single rod, double acting, long stroke, free mount cylinder saves space and allows direct and precise mounting. The long stroke version is available with stroke lengths up to 100mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M6x1 Male ISO
  • Port Size
    M5x0.8
  • Cushion Type
    Rubber Bumper
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.05 to +0.7 MPa
  • Push Force At 100 Psi
    220 N
  • Pull Force At 100 Psi
    185 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    105 mm
  • Overall Width
    40 mm
  • Overall Height
    26 mm
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Magnet
    None
  • Mounting Type
    Standard
  • Rod Size
    M6x1
  • Rod Thread Standard
    ISO
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text