Motion
CQ2KWB50-10DZ

SMC CORP OF AMERICA
CQ2KWB50-10DZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #02510306
MFR #CQ2KWB50-10DZ
List Price$108.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2KWB50-10DZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #02510306
MFR #CQ2KWB50-10DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.49/each for your price

Overview

Mfr description
CQ2KWB50-10DZ CYLINDER

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Rod Size / Thread
    M18x1.5 Female ISO
  • Port Size
    1/4 BSPT
  • Cushion Type
    None
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    1150 N
  • Pull Force At 100 Psi
    1150 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    76.5 mm
  • Overall Width
    71 mm
  • Overall Height
    64 mm
  • Options
    Standard (Rod end female thread)
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Female
  • Mounting Type
    Through Hole
  • Rod Size
    M18x1.5
  • Rod Thread Standard
    ISO
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text