Motion
CQ2KB50-45D
Compact Cylinder With Mounting, Bore Size
MI ITEM #02510320
MFR #CQ2KB50-45D
List Price$81.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
MI ITEM #02510320
MFR #CQ2KB50-45D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.25/each for your price

Overview

Mfr description
CQ2KB50-45D CYLINDER

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    45 mm
  • Piston Action
    Double-Acting
  • Options
    Heat Resistant Tarpaulin Rod Boot
  • Auto-Switch
    C80 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100
  • Cylinder Series
    CQ2
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Magnet
    None
  • Number Of Auto Switches
    2
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text