Overview
Mfr description
CQ2KB50-PS SEAL KIT
Specifications
- Bore Diameter
- Country of OriginUS
- Cylinder SeriesCQ2
- MagnetNone
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data