Motion
SRH3010-01
Standard Air Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #02510392
MFR #SRH3010-01
Price$242.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #02510392
MFR #SRH3010-01

Mfr description
SRH3010-01 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.76/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    0.77 lbs

Details

  • Backflow Function
    Non-relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Non-Relieving
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    No
  • Relief Function
    Non-Relieving
  • Series/System
    SRH
  • Thread Standard
    Rc (PT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)