Motion
CM2B32-150
Round Body Non-Repairable Air Cylinder -
MI ITEM #02510405
MFR #CM2B32-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Body Non-Repairable Air Cylinder -
MI ITEM #02510405
MFR #CM2B32-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CM2B32-150 CYLINDER

Specifications

  • Series
    CM2
  • Bore Diameter
    32 mm
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPT
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    563 N
  • Pull Force At 100 Psi
    484 N
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Length
    272 mm
  • Overall Width
    34.5 mm
  • Overall Height
    34.5 mm
  • Body Material
    Stainless Steel
  • Port Thread Standard
    BSPT
  • Mounting Type
    Basic Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text