Motion
ER23-2
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
Mi Item #02510479
MFR #ER23-2
Price$157.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
Mi Item #02510479
MFR #ER23-2

Mfr description
ER23-2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.94/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.6875 in
  • Outer Ring Width  
    0.9375 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6875 in
  • Weight
    1.3 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Series
    ER
  • UPC_NO
    087796235175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)