Motion
SXC0012H
Vickers TA Series Threaded
Mi Item #02510484
MFR #SXC0012H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TA Series Threaded
Mi Item #02510484
MFR #SXC0012H

Mfr description
TA10ERBA1SA04400 CYLINDER
  • Engineered for long life
  • Clean, compact design
  • Smooth, reliable operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.5 in
  • Height
    2.63 in
  • Length
    14.06 in
  • Rod Diameter
    0.75 in
  • Stroke Length
    4.25 in
  • Weight
    12.63 lb
  • Width
    2.63 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Pneumatic medium duty application
  • Back to Back
    No
  • Construction Type
    Threaded
  • Cushion Location
    Head 2-Cap 2
  • Cushion Type
    Cushioned both ends
  • Cylinder Operating Pressure
    250 psi
  • Cylinder Type
    Pneumatic Threaded Cylinders
  • Mounting Type
    Cap Clevis
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Special, U-cup
  • Plated Material
    Chrome
  • Port Location
    Head 4-Cap 4
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small male metric thread
  • Rod Seal Type 1
    Viton PolyPak
  • Single or Double Rod
    Single
  • Tube Material
    Stainless Steel 316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)