Motion
35431
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 130
Mi Item #02510533
MFR #35431
Price$36.99/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 130
Mi Item #02510533
MFR #35431

Mfr description
35431 WYPALL X60 TERI BLUE
  • The absorbing power of our HYDROKNIT* material technology to a lightweight wiper, combining versatile performance and economy for light-duty tasks
  • New Just One dispenser port is designed to be easier to use and more efficient with One-At-A-Time dispensing
  • Designed to reduce waste
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.99/rl

Specifications

Dimensions

  • Wipe Length
    19.8 in
  • Wipe Width
    13.4 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    Blue
  • Number of Wipes
    130
  • Package Quantity Per Case
    780
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000354314
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)