Motion
VHS40-N03B-Z
VHS20/30/40/50, Pressure Relief 3 Port Valve w/Locking Holes (Single Action) - 3/8 NPT Port, 3 Ports, +0.1 MPa MIN Pressure, +1 Mpa2 MAX Pressure
MI ITEM #02510538
MFR #VHS40-N03B-Z
Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VHS20/30/40/50, Pressure Relief 3 Port Valve w/Locking Holes (Single Action) - 3/8 NPT Port, 3 Ports, +0.1 MPa MIN Pressure, +1 Mpa2 MAX Pressure
MI ITEM #02510538
MFR #VHS40-N03B-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.25/each

Specifications

Dimensions

  • Overall Height
    70 mm
  • Overall Length
    107 mm
  • Overall Width
    36 mm
  • Port Size
    3/8 NPT
  • Weight
    0.301 kg

Details

  • Action
    Single
  • Body Material
    Aluminum
  • Country of Origin
    CN
  • Flow Coefficient Cv Flow Factor Kv
    2.06 (In to Out) Cv, 2.08 (Out to Exhaust) Cv
  • Knob Color
    Black (Knob)
  • Manual Operation Type
    Lever
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports  
    3
  • Operating Pressure Range
    +0.1 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS, OSHA

Overview

Mfr description
VHS40-N03B-Z VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
  • Single action operation, simply turn
  • Resin or metal handle construction
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Thread Types: Rc, NPT, G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought