Motion
ESB30HB30SM11
Low Carbon Steel Material, 3.0000 in Pipe Size
MI ITEM #02510687
MFR #ESB30HB30SM11
Your Price$144.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 3.0000 in Pipe Size
MI ITEM #02510687
MFR #ESB30HB30SM11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$144.33/each(List $180.42)

Overview

Mfr description
ESB30HB30SM11 ELBOW

Specifications

  • Pipe Size
    3.0000 in
  • Material
    Low Carbon Steel
  • Overall Length
    8.2900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text