Motion
MUCPPL201-8W

AMI BEARINGS INC
MUCPPL201-8W

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02510695
MFR #MUCPPL201-8W
Price$192.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL201-8W

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02510695
MFR #MUCPPL201-8W

Mfr description
MUCPPL201-8W 1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    3.5781 to 3.9219 in
  • Bolt Size
    3/8
  • Bore Diameter
    1/2 in
  • Overall Height
    2.5781 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.5000 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Replacement Bearing
    MUC201-8
  • Seal Type
    Contact with Slinger
  • Series
    MUCPPL200W
  • UPC_NO
    0808250194964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)