Motion
SAP6
3/4 Combo Nipple for Plastic Pipe Male NPT Pla
Mi Item #02510738
MFR #SAP6
Price$19.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Combo Nipple for Plastic Pipe Male NPT Pla
Mi Item #02510738
MFR #SAP6

Mfr description
SAP6 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.60/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4 NPT
  • Weight
    0.29 lbs

Details

  • Additional Details
    King Combination Nipples are not recommended for steam.
  • Application
    Low-pressure discharge and suction service
  • Coating
    Plated
  • Compatible Banding Types
    Double Bolt Clamp
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Plastic Pipe
  • Manufacturer Catalog Number
    SAP6
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Seal Material
    Metal
  • Seal Type
    NPT Tapered
  • Standards Met
    R.M.A.
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)