Motion
ZKLF40115-2RS-PE

INA (SCHAEFFLER)
ZKLF40115-2RS-PE

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 115 mm OD, 46 mm Width
MI ITEM #02510749
MFR #ZKLF40115-2RS-PE
Price$6,448.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF40115-2RS-PE

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 115 mm OD, 46 mm Width
MI ITEM #02510749
MFR #ZKLF40115-2RS-PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,448.09/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    115 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    46 mm
  • Precision Rating
    ABEC 5 (ISO Class 5)
  • Weight
    6.75 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    16200 lbf
  • Series
    ZKLF
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4047643181990

Overview

Mfr description
ZKLF40115-2RS-PE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought