Motion
SPW2211N1

NTN
SPW2211N1

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Ductile Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02510853
MFR #SPW2211N1
Price$815.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPW2211N1

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Ductile Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02510853
MFR #SPW2211N1

Mfr description
SPW2211N1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Base Width
    2.7559 in, 70.0 mm
  • Bolt Center To Center Length
    8.2677 in
  • Bolt Size
    M16
  • Bore Diameter  
    50 mm
  • Overall Height  
    3.3125 in
  • Overall Length  
    255 mm
  • Overall Width
    70 mm
  • Weight
    33.73 lbs

Details

  • Adapter Sleeve Part Number
    H2311XM1
  • Bearing Number
    MX-W22211EALLKW33C3
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8080
  • Housing Construction
    Solid
  • Housing ID
    SP211N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359196689
  • Max Rpm
    2700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    21000 lbf
  • Replacement Bearing
    MX-W22211EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Flinger
  • Series
    SPW
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359196689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)