Specifications
Details
- ActuationPiloted Solenoid
- Manual Operation TypeNon-Locking Push
- Number Of Ports3
- Number Of Positions3
- Number Of SolenoidsDouble
- Operating MediumAir
- Operating Temperature Range32 to 122 °F
- Piping TypeBody Ported
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VEX3311-035MZ-X2 VALVE