Motion
VY1100-102-FGN

SMC CORP OF AMERICA
VY1100-102-FGN

VY1, Electro Pneumatic Regulator
Mi Item #02510951
MFR #VY1100-102-FGN
Price$276.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VY1100-102-FGN

VY1, Electro Pneumatic Regulator
Mi Item #02510951
MFR #VY1100-102-FGN

Mfr description
VY1100-102-FGN REGULATOR
  • Electro pneumatic regulator
  • Step-less control through electric signals
  • Simple circuit configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.70/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Weight
    0.66 lbs

Details

  • Inlet Port Type
    NPT
  • Mounting Type
    Body Ported
  • Outlet Port Thread Type
    NPT
  • Series/System
    VY1
  • Supply Voltage
    24 V dc
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)