Motion
100305
Drum Spout Lid
Mi Item #02510977
MFR #100305
Price$107.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Spout Lid
Mi Item #02510977
MFR #100305

Mfr description
100305 STRETCH SPOUT LID MID GREEN
  • Fit onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum
  • Large handle for ease of carrying
  • Auto shut-off breather valve to avoid accidental spillage or contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.57/each

Specifications

Dimensions

  • Height
    235 mm
  • Length
    390 mm
  • Spout Length
    1/2 in
  • Weight
    1.05 lbs

Details

  • Body Material
    Engineering Plastic
  • Color
    Mid Green
  • Features & Benefits
    • Fit onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum • Large handle for ease of carrying • Auto shut-off breather valve to avoid accidental spillage or contamination • Made with industrial-grade, heat-resistant materials • Ultra durable construction will not warp, leak or break Stumpy Spout • 1" outlet spout opening for higher lubricant flow applications Stretch Spout • 1/2" outlet spout opening for moderate lubricant flow applications Mini Spout • 1/4" outlet spout opening for equipment with small fill holes • Mid Green
  • Material
    Engineering Plastic
  • Spout Type
    Stretch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)