Motion
100203
Drum Utility Lid
Mi Item #02510985
MFR #100203
Price$55.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Utility Lid
Mi Item #02510985
MFR #100203

Mfr description
100203 UTILITY LID DK GREEN
  • Large outlet opening ideal for topping off crank cases and gearboxes
  • Made with industrial-grade, heat-resistant materials
  • Ultra durable construction will not warp, leak or break
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.42/each

Specifications

Dimensions

  • Height
    121 mm
  • Length
    147 mm
  • Spout Length
    48 mm
  • Weight
    0.70 lbs

Details

  • Body Material
    Engineering Plastic
  • Color
    Dark Green
  • Features & Benefits
    • Large outlet opening ideal for topping off crank cases and gearboxes • Made with industrial-grade, heat-resistant materials • Ultra durable construction will not warp, leak or break • Advanced sealing thread design ensures a secure fit on genuine OilSafe® drums • Designed to pair with an OilSafe® Standard or Premium pump • Fits onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum • Dk. Green
  • Material
    Engineering Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)