Motion
100503

OILSAFE
100503

Drum Spout Lid
MI ITEM #02510992
MFR #100503
Price$113.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OILSAFE
100503

Drum Spout Lid
MI ITEM #02510992
MFR #100503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.97/each

Specifications

Dimensions

  • Height
    210 mm
  • Length
    322 mm
  • Spout Length
    1 in
  • Weight
    1.10 lbs

Details

  • Body Material
    Engineering Plastic
  • Color
    Dark Green
  • Features & Benefits
    • Fit onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum • Large handle for ease of carrying • Auto shut-off breather valve to avoid accidental spillage or contamination • Made with industrial-grade, heat-resistant materials • Ultra durable construction will not warp, leak or break Stumpy Spout • 1" outlet spout opening for higher lubricant flow applications Stretch Spout • 1/2" outlet spout opening for moderate lubricant flow applications Mini Spout • 1/4" outlet spout opening for equipment with small fill holes • Dk. Green
  • Material
    Engineering Plastic

Overview

Mfr description
100503 STUMPY SPOUT LID DK GREEN
  • Fit onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum
  • Large handle for ease of carrying
  • Auto shut-off breather valve to avoid accidental spillage or contamination
  • Made with industrial-grade, heat-resistant materials
  • Ultra durable construction will not warp, leak or break Stumpy Spout
  • 1" outlet spout opening for higher lubricant flow applications Stretch Spout
  • 1/2" outlet spout opening for moderate lubricant flow applications Mini Spout
  • 1/4" outlet spout opening for equipment with small fill holes
  • Dk. Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought