Motion
6906

MAKITA
6906

Corded Impact Wrench or Ratchet - 3/4 in Drive Size, Maximum Speed: 1700 rpm, 433 ft-lb Torque, Reversible, 9 A, 115 V, Tool Weight: 12.3 lb
Mi Item #02511044
MFR #6906
Price$1,068.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
6906

Corded Impact Wrench or Ratchet - 3/4 in Drive Size, Maximum Speed: 1700 rpm, 433 ft-lb Torque, Reversible, 9 A, 115 V, Tool Weight: 12.3 lb
Mi Item #02511044
MFR #6906

Mfr description
6906 IMPACT WRENCH 3/4"
  • POWER : 9 AMP motor delivers 1,700 RPM
  • PERFORMANCE : Precision gearing for smooth and efficient power transmission
  • CONVENIENCE : Side handle rotates 360° for operator convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.07/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Tool Weight
    12.3 lb
  • Torque
    433 ft-lbs

Details

  • Amperage
    9 A
  • Handle Style
    Pistol Grip
  • Harmonization Code
    8467290040
  • Impact Rate
    1600 bpm
  • Includes
    Tool Case
  • Manufacturer Upc Number
    088381000840
  • Maximum Speed
    1700 rpm
  • Number Of Pieces
    3
  • Product Type
    Corded Impact Wrenches & Ratchets
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • UPC_NO
    088381000840
  • Variable Speed
    Variable Speed Not Included
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)