Motion
6412C3
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02511076
MFR #6412C3
Price$932.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02511076
MFR #6412C3

Mfr description
6412 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.95/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    35 mm
  • Overall Length
    150 mm
  • Overall Width  
    35 mm
  • Weight
    6.107 lbs, 2.77 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6412C3 is a 60 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, for long life.
  • Manufacturer Catalog Number
    6412C3
  • Manufacturer Upc Number
    029176425622
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    109000 N, 24504.17 lbf
  • Radial Static Load Capacity
    70000 N, 15736.63 lbf
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176425622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)