Motion
18900036-120/60

ASCO
18900036-120/60

Solenoid-Operated Air Control Valve - 120 V ac, 1/8 in
Mi Item #02511212
MFR #18900036-120/60
Price$178.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
18900036-120/60

Solenoid-Operated Air Control Valve - 120 V ac, 1/8 in
Mi Item #02511212
MFR #18900036-120/60

Mfr description
18900036-120/60
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.00/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Solenoid Supply Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)