Motion
SNL 3136

SKF
SNL 3136

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02511366
MFR #SNL 3136
Price$5,593.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 3136

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02511366
MFR #SNL 3136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,593.80/each

Specifications

Dimensions

  • Base To Bore Centerline  
    180 mm
  • Base Width
    7.48 in
  • Bolt Center To Center Length
    17.7200 in
  • Compatible Bore Diameter
    6.4375 in, 6.5000 in, 160 mm
  • Overall Height  
    14.0000 in
  • Overall Length  
    530 mm
  • Overall Width  
    240 mm
  • Weight
    168.65 lbs

Details

  • Compatible Bearing Series Part Num
    23136CCK/W33, C3136 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571676746

Overview

Mfr description
SNL 3136 HSG.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought