Specifications
Dimensions
- Base To Bore Centerline125 mm
- Bolt Center To Center Length13.7795 in
- Compatible Bore Diameter147.50 mm
- Overall Length410 mm
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)