Motion
SSNLD 517

SKF
SSNLD 517

Pillow Block Housing - Solid Base, Split Pillow Block, Graphite Cast
MI ITEM #02511374
MFR #SSNLD 517
List Price$1,327.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SSNLD 517

Pillow Block Housing - Solid Base, Split Pillow Block, Graphite Cast
MI ITEM #02511374
MFR #SSNLD 517

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,327.82/each for your price

Overview

Mfr description
SSNLD 517 HSG.

Specifications

  • Housing Construction
    Split
  • Housing Material
    Graphite Cast
  • Bolt Center To Center Length
    260 mm
  • UPC_NO
    7316571831169
  • Weight
    22.21 lbs
  • Series
    SSNLD
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Solid Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text