Motion
SSNLD 520-617

SKF
SSNLD 520-617

Pillow Block Housing - Solid Base, Split Pillow Block, Graphite Cast
Mi Item #02511376
MFR #SSNLD 520-617
Price$1,468.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SSNLD 520-617

Pillow Block Housing - Solid Base, Split Pillow Block, Graphite Cast
Mi Item #02511376
MFR #SSNLD 520-617

Mfr description
SSNLD 520-617 HSG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,468.68/each

Specifications

Dimensions

  • Bolt Center To Center Length
    320 mm
  • Weight
    41.12 lbs

Details

  • Housing Construction
    Split
  • Housing Material
    Graphite Cast
  • Mounting Type
    Solid Base
  • Product Type
    Pillow Block Housings
  • Series
    SSNLD
  • UPC_NO
    7316571831121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)