Motion
SSNLD 524-620

SKF
SSNLD 524-620

Pillow Block Housing - Solid Base, Split Pillow Block, Graphite Cast
Mi Item #02511378
MFR #SSNLD 524-620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SSNLD 524-620

Pillow Block Housing - Solid Base, Split Pillow Block, Graphite Cast
Mi Item #02511378
MFR #SSNLD 524-620

Mfr description
SSNLD 524-620 HSG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    350 mm
  • Weight
    61.22 lbs

Details

  • Housing Construction
    Split
  • Housing Material
    Graphite Cast
  • Mounting Type
    Solid Base
  • Product Type
    Pillow Block Housings
  • Series
    SSNLD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)